Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Bricklight LED 3000K Plain Frame 6W Black
By KSR Lighting
Order Code:
ZT5075047S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/recessed-floor-and-decking-lights/bricklight-led-3000k-plain-frame-6w-black/p/ZT5075047S
Add to quotation
View all Recessed Floor & Decking Lights
Description
KSR Lighting BRICKLIGHT LED 3000K PLAIN FRAME 6W BLK Madrid KSR1350
Specifications
Specifications for Bricklight LED 3000K Plain Frame 6W Black
Colour Temperature
3000 - 3000 K
Housing Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome