Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Bricklight LED 3000K Plain Frame 6W Stainless Steel
By KSR Lighting
Order Code:
ZT5075144S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/recessed-floor-and-decking-lights/bricklight-led-3000k-plain-frame-6w-stainless-steel/p/ZT5075144S
Add to quotation
View all Recessed Floor & Decking Lights
Description
KSR Lighting BRICKLIGHT LED 3000K PLAIN FRAME 6W STAINLESS STEEL Madrid KSR1352
Specifications
Specifications for Bricklight LED 3000K Plain Frame 6W Stainless Steel
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome