Bronze Led 4 Light Outdoor Ground Light Verdigris IP44

Order Code: ZT3325712S

£199.99 Inc VAT (20%)


Description

Bronze LED 4 Light Outdoor Ground Light Verdigris IP44 | Description: This family is a premium range of products made from heavy cast bronze and chemically treated to give a natural looking aged bronze or Verdigris finish. The range offers a large variety of features, and different accessories to enhance any outdoor area. All fittings are supplied with a 12V Plug&Go system. The LED lights keep the energy consumption down to a minimum while providing plenty of illumination. Five year anti-corrosion guarantee; not including when mounted within five miles of the coastline. | Features: Finish: Verdigris, Material: Bronze, IP Rating: IP44, Height (cm) : 10, Width (cm) : 13, No. of Lights: 4, Lamp Type: Intergrated LED, Wattage (max) : 1.2, Weight (kg) : 2.2, Class: 3 (Low Voltage) , Bulb Included: Yes, Energy Efficiency: LED A++

See full description
Specifications for Bronze Led 4 Light Outdoor Ground Light Verdigris IP44
  • Width
    13cm
  • Finish
    Verdigris
  • Class
    3 (Low Voltage)
  • Material
    Bronze
  • IP Rating
    IP44
  • Maximum Wattage
    1.2
  • Product Type
    Outdoor Ground Light
  • Weight
    2.2kg
  • Bulb Included
    Yes
  • Number of Lights
    4
  • Height
    10cm
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome