Clear Led Kit 4 X 0.5W Blue LEDs, IP44

Order Code: ZT3329968S

£40.99 Inc VAT (20%)


Description

Clear LED Kit 4 x 0.5W Blue LEDs, IP44 | Description: IP44 LED Decking Kit.

4 x 0.5 Watt non-replaceable Blue LEDs. 13 Amp plug top type AC Adaptor 5vDC @ 1.0A. Connection cables. Electrical termination via supplied leads. Cable lengths: 13 Amp Adaptor to 8-way Splitter 2 metres; Splitter to Fittings 2 metres. All cable is 2wire 300v 22AWG.

Non-dimmable. 45mm recommended floor void required. | Features: IP Rating: IP44, Diameter (cm) : 37, Projection (cm) : 0.3, Dimmable: No, Bulb Included: Yes, Weight (kg) : 0.35, Cut-out Diameter (cm) : 3, Recess Depth (cm) : 3, Minimum Void (cm) : 4.5, Voltage: 230: 11: 1

See full description
Specifications for Clear Led Kit 4 X 0.5W Blue LEDs, IP44
  • Bulb Included
    Yes
  • IP Rating
    IP44
  • Voltage
    230, 11, 1
  • Cut-out Diameter
    3cm
  • Dimmable
    No
  • Diameter
    37cm
  • Colour
    Blue
  • Product Type
    LED Decking Kit
  • Weight
    0.35kg
  • Projection
    0.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome