Cool White Led Kit 6000K, 230V IP65 10 X 0.2w

Order Code: ZT3329822S

£102.99 Inc VAT (20%)


Description

Cool White LED Kit 6000K, 230V IP65 10 x 0.2w | Description: IP65 LED Recessed Kit complete includes 10 x 0.2W Stainless Steel Bezel recessed white mini recessed luminaires

An effective source of ambient low level guide decorative lighting. Areas for installation include, home, gardendecking, under cabinet, shelf, kitchen plinth, stairways and low level ground or wall guide lighting. For indoor and outdoor use. Bezel made of 304 Stainless Steel

- Integrated LED
- Supplied with easy fix connector and outdoor LED driver
- Maximum distance between units 150cm
- Distance from driver to first unit 150cm
- Mains AC cable 30cm to driver
- Extremely low running costs
- PIR compatible

Non dimmable. 6000K, Daylight | Features: Finish: Stainless Steel, Material: Polycarbonate, Material: 304 Stainless Steel, IP Rating: IP65, Height (cm) : 2.8, Diameter (cm) : 30, Dimmable: No, Wattage (max) : 2.2, Bulb Included: Yes, Weight (kg) : 0.65, Cut-out Diameter (cm) : 2.5, Recess Depth (cm) : 2.7, Kelvin: 6000 (Daylight) , Lumens: 90, Cable Length (cm) : 0.3m

See full description
Specifications for Cool White Led Kit 6000K, 230V IP65 10 X 0.2w
  • Colour
    Cool White
  • Colour Temperature
    6000K
    6000 (Daylight)
  • Finish
    Stainless Steel
  • IP Rating
    IP65
  • Recess Depth
    2.7cm
  • Lumens
    90
  • Diameter
    30cm
  • Cable Length
    0.3m
  • Weight
    0.65kg
  • Height
    2.8cm
  • Cut-out Diameter
    2.5cm
  • Product Type
    LED Recessed Kit
  • Material
    Polycarbonate
    304 Stainless Steel
  • Maximum Wattage
    2.2W
  • Voltage
    230V
  • Dimmable
    No
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome