Cove Led Outdoor Recessed Guide Marine Grade Brushed Stainless Steel 4000K IP67

Order Code: ZT3312992S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Cove LED Outdoor Recessed Guide Marine Grade Brushed Stainless Steel 4000K IP67 | Features: Finish: Marine Grade Brushed Stainless Steel & Frosted Plastic | Material: Marine Grade Stainless Steel (316) , Polycarbonate | IP Rating: IP67 | Projection: 0.3cm | Diameter: 4cm | Lamp Type: Integrated LED | Dimmable: No | Kelvin: 4000K | Lumens: 50Lm | Wattage (max) : 0.8W

Specifications for Cove Led Outdoor Recessed Guide Marine Grade Brushed Stainless Steel 4000K IP67
  • Dimmable
    No
  • Lamp Type
    Integrated LED
  • Diameter
    4cm
  • Product Type
    Recessed Guide Light
  • Projection
    0.3cm
  • Lumens
    50lm
  • IP Rating
    IP67
  • Colour Temperature
    4000K
  • Maximum Wattage
    0.8W
  • Colour
    Brushed Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome