Cove Outdoor Coastal Recessed Ground Light Blue IP67 0.8W Marine Grade Brushed Stainless Steel & Frosted

Order Code: ZT3313401S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Cove Outdoor Coastal Recessed Ground Light Blue IP67 0.8W Marine Grade Brushed Stainless Steel & Frosted | Description: This is an SMD LED ground light. With the latest in LED technology, this 0.8W recessed fitting is ideal for decking areas. This IP67 rated fitting boasts a marine grade stainless steel finish, making it ideal for coastal locations and has a colour temperature of Blue. Other options include 3000K or 6500K. | Features: Finish: Marine Grade Brushed Stainless Steel & Frosted, Material: Stainless Steel (316) , Diameter (cm) : 4, Projection (cm) : 0.3, Lamp Type: Integrated LED, Wattage: 0.8W, Bulb Included: Yes, Non-dimmable

See full description
Specifications for Cove Outdoor Coastal Recessed Ground Light Blue IP67 0.8W Marine Grade Brushed Stainless Steel & Frosted
  • Wattage
    0.8W
  • Material
    Stainless Steel (316)
  • IP Rating
    IP67
  • Product Type
    Recessed Ground Light
  • Colour
    Blue
  • Projection
    0.3cm
  • Dimmable
    No
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Diameter
    4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome