Crosby Led Recessed Outdoor Ground Lamp Matt Nickel IP67

Order Code: ZT3323673S

£183.99 Inc VAT (20%)


Description

Crosby LED Recessed Outdoor Ground Lamp Matt Nickel IP67 | Description: These simple fittings have the potential to completely transform the outdoor area. offers three different which are sea side suitable. Included in the range are two fittings which use warm white LED light; one with a driver and one without, and a fitting which uses cool white LED light, which comes with a driver. The fittings include a recess mounting box. Class one. Shock resistance IK08. See instructions for maintenance of stainless steel products. Driver NOT INCLUDED 24V. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP67, Height (cm) : 5.5, Depth (cm) : 8.2, Diameter (cm) : 5.5, Lamp Type: HIGH POWER LED, Wattage (max) : 2

See full description
Specifications for Crosby Led Recessed Outdoor Ground Lamp Matt Nickel IP67
  • Finish
    Matt Nickel
  • Voltage
    24V
  • Height
    5.5cm
  • Maximum Wattage
    2
  • Depth
    8.2cm
  • Lamp Type
    HIGH POWER LED
  • IP Rating
    IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome