Curtis Led Recessed Outdoor Ground Light Matt Nickel IP67

Order Code: ZT3323831S

£189.99 Inc VAT (20%)


Description

Curtis LED Recessed Outdoor Ground Light Matt Nickel IP67 | Description: The fitting has a simple design which is ideal as an outdoor spotlight. The fitting includes a range of technical features which make it a leading product in the technical realm. The LED light provides plenty of illumination while keeping the energy consumption down. The fitting has a high IP rating and has a shock resistance level of IK08. Although small in size, the fitting can have a large impact. Sea side suitable. Includes a recess mounting box. Class one. See instructions for maintenance of stainless steel products. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP67, Height (cm) : 5.5, Depth (cm) : 8.2, Diameter (cm) : 5.5, Lamp Type: HIGH POWER LED, Wattage (max) : 2

See full description
Specifications for Curtis Led Recessed Outdoor Ground Light Matt Nickel IP67
  • Depth
    8.2cm
  • Finish
    Matt Nickel
  • Maximum Wattage
    2
  • Height
    5.5cm
  • IP Rating
    IP67
  • Lamp Type
    HIGH POWER LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome