Derwent 5 X Deck Garden Light with 6m Cable and 12V Transformer, IP54

Order Code: ZT3325812S

£79.99 Inc VAT (20%)


Description

Derwent 5 x Deck Garden light with 6m cable and 12V Transformer, IP54 | Description: The Garden Zone Collect & Connect system is incredibly simple and safe to use, allowing up to 12 fittings to be connected together over a distance of 30m. With a comprehensive selection of fittings, you will find the ideal solution for any landscaping requirement. These fittings are guaranteed for 5 years against structural failure and the LED modules are guaranteed for 2 years. | Features: Finish: Annodised Aluminium, IP Rating: IP54, Height: 5.5cm (Case: 6cm) cm, Diameter: 4cm, Lamp Type: Integrated LED, No. of Lamps: 5, Bulb Included: Yes, Dimmable: Not Dimmable, Wattage (max) : 6 x 0.1

See full description
Specifications for Derwent 5 X Deck Garden Light with 6m Cable and 12V Transformer, IP54
  • Maximum Wattage
    0.6W
  • Number of Lamps
    5
  • Lamp Type
    Integrated LED
  • Product Type
    Deck Garden Light
  • Finish
    Annodised Aluminium
  • Height
    5.5cm (Case, 6cm)
  • Diameter
    4cm
  • IP Rating
    IP54
  • Cable Length
    6m
  • Bulb Included
    Yes
  • Dimmable
    Not Dimmable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome