Edel Led Outdoor Recessed Spotlight Matt Nickel IP68

Order Code: ZT3323654S

£459.99 Inc VAT (20%)


Description

Edel LED Outdoor Recessed Spotlight Matt Nickel IP68 | Description: The fitting is a stainless steel recessed outdoor floor spotlight. Designed to withstand weights of up to 1000kg, the fitting is durable and suitable for a driveway setting. The LED light provides ample illumination, while keeping energy consumption down to a minimum. Driver NOT INCLUDED. 24V. Class three. Shock resistance: IK08. Includes recess mounting box. See instructions for maintenance of stainless steel products. Sea side suitable. Also available in RGB version. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP68, Height (cm) : 18, Depth (cm) : 12, Diameter (cm) : 18, Lamp Type: HIGH POWER LED, Kelvin: 4000, Lumens: 900, Wattage (max) : 18, Weight (kg) : 2.2

See full description
Specifications for Edel Led Outdoor Recessed Spotlight Matt Nickel IP68
  • Colour Temperature
    4000
  • Height
    18cm
  • Voltage
    24V
  • Maximum Wattage
    18
  • Finish
    Matt Nickel
  • IP Rating
    IP68
  • Lumens
    900
  • Depth
    12cm
  • Weight
    2.2kg
  • Lamp Type
    HIGH POWER LED
  • Driver Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome