Fusion Integrated Led Outdoor Plain Push In, In-Ground Deck Light, Brushed Aluminium, IP65

Order Code: ZT3325680S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Fusion Integrated LED Outdoor Plain Push In, In-Ground Deck Light, Brushed Aluminium, IP65 | Features: Finish: Brushed/Machined Aluminium | Material: Solid Brass | IP Rating: IP65 | Height (cm) : 0.3 | Width (cm) : 4 | No. of Lights: 1 | Lamp Type: INTEGRATED LED | Wattage (max) : 1.6W | Bulb Included: Yes | Weight (kg) : 0.262183

See full description
Specifications for Fusion Integrated Led Outdoor Plain Push In, In-Ground Deck Light, Brushed Aluminium, IP65
  • Weight
    0.26kg
  • Product Type
    Deck Light
  • Number of Lights
    1
  • Width
    4cm
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Maximum Wattage
    1.6W
  • Colour
    Brushed Aluminium
  • Material
    Solid Brass
  • Height
    0.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome