Gea Gu10 1 Light Outdoor Square Recessed Floor Light Stainless Steel Aisi 316 IP67, GU10

Order Code: ZT3310885S

£159.99 Inc VAT (20%)


Description

Gea Gu10 1 Light Outdoor Square Recessed Floor Light Stainless Steel Aisi 316 IP67, GU10 | Description: The square fitting has a stainless steel finish and a glass diffuser completes the design. This light fixture can withstand a limited static load- suitable for areas with low-speed vehicles. Not suitable for high traffic areas. This product is not varnished and so may be cleaned with an abrasive cloth. The fixture has drainage for wet weather conditions. Luminaire is suitable for installation in environments with marine atmosphere. Care should be taken to ensure correct maintenance of stainless steel. See guide 68 for installation instructions. | Features: Finish: Stainless steel AISI 316, Material: Stainless steel AISI 316, Technopolymer, Diffuser Material: Hardened glass, IP Rating: IP67, Height (cm) : 17, Length (cm) : 12, Width (cm) : 12, Depth (cm) : 17, No. of Lights: 1, Lamp Type: GU10, Wattage (max) : 50

See full description
Specifications for Gea Gu10 1 Light Outdoor Square Recessed Floor Light Stainless Steel Aisi 316 IP67, GU10
  • Lamp Type
    GU10
  • Height
    17cm
  • Diffuser Material
    Hardened glass
  • Maximum Wattage
    50W
  • Length
    12cm
  • Wattage
    50
  • No. of Lights
    1
  • Finish
    Stainless steel AISI 316
  • IP Rating
    IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome