Gea Outdoor Led Uplight Recessed Signaling An 48lm 4000K IP67

Order Code: ZT3311269S

£119.99 Inc VAT (20%)


Description

Gea Outdoor LED Uplight Recessed Signaling An 48lm 4000K IP67 | Features: Finish: Matt, Anodized | Material: Glass, Aluminium | IP Rating: IP65/IP67 | Width (cm) : 4.5 | Projection (cm) : 5 | Lamp Type: LED | Kelvin: LED neutral-white 4000K | Lumens: 48 | Weight (kg) : 0.215 | Bulb Included: Yes

Specifications for Gea Outdoor Led Uplight Recessed Signaling An 48lm 4000K IP67
  • Width
    4.5cm
  • Lamp Type
    LED
  • Weight
    0.21kg
  • Finish
    Matt, Anodized
  • Colour Temperature
    4000K
  • Product Type
    Outdoor LED Uplight
  • Bulb Included
    Yes
  • Material
    Glass, Aluminium
  • IP Rating
    IP65/IP67
  • Projection
    5cm
  • Lumens
    48

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome