Gea Outdoor Led Uplight Recessed Signaling Ano 96lm 4000K IP67

Order Code: ZT3311213S

£139.99 Inc VAT (20%)


Description

Gea Outdoor LED Uplight Recessed Signaling Ano 96lm 4000K IP67 | Features: Finish: Matt, Anodized | Material: Glass, Aluminium | IP Rating: IP65/IP67 | Width (cm) : 6.2 | Projection (cm) : 6 | Lamp Type: LED | Kelvin: LED neutral-white 4000K | Lumens: 96 | Weight (kg) : 0.315 | Bulb Included: Yes

Specifications for Gea Outdoor Led Uplight Recessed Signaling Ano 96lm 4000K IP67
  • Colour Temperature
    4000K
  • Lamp Type
    LED
  • Finish
    Matt, Anodized
  • Projection
    6cm
  • Lumens
    96
  • Material
    Glass, Aluminium
  • Bulb Included
    Yes
  • Weight
    0.32kg
  • Product Type
    Outdoor LED Uplight
  • Width
    6.2cm
  • IP Rating
    IP65/IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome