Gea Power Led 9 Light Round Recessed Floor Light Stainless Steel Aisi 316 IP67 - 55-9665-CA-37

Order Code: ZT3311121S

£419.99 Inc VAT (20%)


Description

Gea Power LED 9 Light Round Recessed Floor Light Stainless Steel Aisi 316 IP67 | Description: The small, round fitting has a stainless steel finish and a glass diffuser completes the design. The lamp shines upwards and can be adjusted up to 15 degrees from side to side, it includes a 34 degrees diffuser filter. This light fixture can withstand a limited static load- suitable for areas with low-speed vehicles. Not suitable for high traffic areas. This product is not varnished and so may be cleaned with an abrasive cloth. The fixture has drainage for wet weather conditions. Care should be taken to ensure correct maintenance of stainless steel. See guide 56 for installation instructions. | Features: Finish: Stainless steel AISI 316, Material: Stainless steel AISI 316, Diffuser Material: Hardened glass, IP Rating: IP67, Height (cm) : 9, Depth (cm) : 9, Diameter (cm) : 18, No. of Lights: 9, Lamp Type: LED PHILIPS, Kelvin: 4000, Lumens: 945, Wattage (max) : 9

See full description
Specifications for Gea Power Led 9 Light Round Recessed Floor Light Stainless Steel Aisi 316 IP67 - 55-9665-CA-37
  • Number of Lights
    9
  • Lamp Type
    LED PHILIPS
  • Diameter
    18cm
  • Finish
    Stainless steel AISI 316
  • Colour Temperature
    4000
  • Lumens
    945
  • Height
    9cm
  • Diffuser Material
    Hardened glass
  • Product Type
    Recessed Floor Light
  • IP Rating
    IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome