Grade 304 Stainless Steel Walkover/Driveover Light, 230V IP67 GU10

Order Code: ZT3335136S

£39.99 Inc VAT (20%)


Description

Grade 304 Stainless Steel Walkover/Driveover Light, 230V IP67 GU10 | Description: IP67 230V Round Stainless Steel Walkover Light.

GU10 230V lampholder. GU10 LED lamp (not supplied with fitting) 304 stainless steel. Electrical termination via 2 x 20mm compression glands in base of fitting. Ground recessed. Weight load 1000kg. Non-dimmable. | Features: Finish: Stainless Steel, Material: 304 Stainless Steel, IP Rating: IP67, Diameter (cm) : 105, Projection (cm) : 1.3, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 7, Bulb Included: No, Weight (kg) : 0.75, Cut-out Diameter (cm) : 8cm with sleeve 9.2cm, Recess Depth (cm) : 15, Number of Lights: 1 & 2 Light, Voltage: 230: 17: 1

See full description
Specifications for Grade 304 Stainless Steel Walkover/Driveover Light, 230V IP67 GU10
  • Product Type
    Walkover/Driveover Light
  • Cut-out Diameter
    8cm with sleeve 9.2cm
  • Material
    304 Stainless Steel
  • Weight
    0.75kg
  • Dimmable
    Yes with Dimmable Bulbs
  • Bulb Included
    No
  • Number of Lights
    1 & 2 Light
  • Finish
    Stainless Steel
  • Projection
    1.3cm
  • Maximum Wattage
    7
  • IP Rating
    IP67
  • Recess Depth
    15cm
  • Lamp Type
    GU10
  • Voltage
    230
  • Diameter
    105cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome