Grimstad LED Outdoor Recessed Wall Light Graphite IP65

Order Code: ZT3593094S

£229.99 Inc VAT (20%)


Description

Grimstad LED Outdoor Recessed Wall Light Graphite IP65 Descriptio This LED recessed wall fitting is finished in a graphite colour, and includes a recessing box. It features a louvered frame, white tempered safety glass and has a replacement 8.7W LED module. Features Finish: Graphite IP Rating: IP65 Height (cm) : 12 Width (cm) : 26.5 Projection (cm) : 11 Lamp Type: LED Wattage (max) : 8.7

Specifications for Grimstad LED Outdoor Recessed Wall Light Graphite IP65
  • Height
    12cm
  • IP Rating
    IP65
  • Width
    26.5cm
  • Lamp Type
    LED
  • Projection
    11cm
  • Wattage
    8.7
  • Maximum Wattage
    8.7W
  • Finish
    Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome