Groundlight LED Marker Light Pack 12 7.2W 240V Stainless Steel 304 IP67 - EN-DK12/40

Order Code: ZT5073084S

£109.99 Inc VAT (20%)


Description

Aurora GROUNDLIGHT LED MRKR LGT PK 12 7.2W 240V STNLSS STL 304 IP67 Outdoor Recessed Lighting EN-DK12/40

Specifications for Groundlight LED Marker Light Pack 12 7.2W 240V Stainless Steel 304 IP67 - EN-DK12/40
  • IP Rating
    IP67
  • Colour Temperature
    4000 - 4000 K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome