Groundlight LED Marker Light Pack 6 3.6W 240V Stainless Steel 304 IP67 - EN-DK6/30

Order Code: ZT5073008S

£69.99 Inc VAT (20%)


Description

Aurora GROUNDLIGHT LED MRKR LGT PK 6 3.6W 240V STNLSS STL 304 IP67 Outdoor Recessed Lighting EN-DK6/30

Specifications for Groundlight LED Marker Light Pack 6 3.6W 240V Stainless Steel 304 IP67 - EN-DK6/30
  • Colour Temperature
    3000 - 3000 K
  • IP Rating
    IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome