Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Groundlight Rcsd LED 3000K IP67 15W 900LM Stainless Steel AISI316
By KSR Lighting
Order Code:
ZT5061726S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/recessed-floor-and-decking-lights/groundlight-rcsd-led-3000k-ip67-15w-900lm-stainless-steel-aisi316/p/ZT5061726S
Add to quotation
View all Recessed Floor & Decking Lights
Description
KSR Lighting GROUNDLIGHT RCSD LED 3000K IP67 15W 900LM STNLSS STL AISI316 Fuente KSR7186
Specifications
Specifications for Groundlight Rcsd LED 3000K IP67 15W 900LM Stainless Steel AISI316
IP Rating
IP67
Colour Temperature
3000 - 3000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome