0
1
2

GU10 IP67 Geiser Recessed Outdoor Ground Light

Order Code: ZT4268802S

£169.99 Inc VAT (20%)


Description

Geiser Recessed Outdoor Ground Light , GU10, IP67 | Description: Relax and entertain in your well-light garden area with the Geiser Integrated LED Small Silver Recessed Outdoor Ground Light. Its sleek finish and low profile design are ideal for uplighting for safety and beauty. Pair this fixture with other outdoor lights to layer the lighting look in your space. | Features: Material: Aluminum Tempered Glass Diffuser, Material: Aluminum Tempered Glass Diffuser, Stainless Steel, IP Rating: IP67, Height (cm) : 13.5, Diameter (cm) : 13, Lamp Type: GU10, No. of Lights: 1, Weight (kg) : 1.06, Bulb Included: No, Wattage (max) : 35W

See full description
Specifications for GU10 IP67 Geiser Recessed Outdoor Ground Light
  • Bulb Included
    No
  • IP Rating
    IP67
  • Material
    Tempered Glass Diffuser
    Stainless Steel
    Aluminum
  • Lamp Type
    GU10
  • Maximum Wattage
    35W
  • Diameter
    13cm
  • Height
    13.5cm
  • Number of Lights
    1
  • Weight
    1.06kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome