Hoxton Integrated Led 1 Light Outdoor Recessed Light Brushed Stainless Steel, Glass IP67

Order Code: ZT3311290S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%


Description

Hoxton Integrated LED 1 Light Outdoor Recessed Light Brushed Stainless Steel, Glass IP67 | Description: This is a recessed ground light made from stainless steel with a glass diffuser and benefits from having intergrated LED. This strong and sturdy fitting is IK08 and IP67, meaning it can withstand the elements. It also boasts an adjustable light head, allowing for it to be tilted to ensure precise light projection. | Features: Finish: Brushed Stainless Steel, Glass, Material: Glass, Stainless Steel (304) , IP Rating: IP67, Height (cm) : 12.8, Diameter (cm) : 10.8, Projection (cm) : 0.45, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 335

See full description
Specifications for Hoxton Integrated Led 1 Light Outdoor Recessed Light Brushed Stainless Steel, Glass IP67
  • Product Type
    Outdoor Recessed Light
  • Colour Temperature
    4000K
    4000
  • IP Rating
    IP67
  • Height
    12.8cm
  • Diameter
    10.8cm
  • Lamp Type
    Integrated LED
  • No. of Lights
    1
  • Lumens
    335
  • Projection
    0.45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome