Hoxton Outdoor 16.5W LED Recessed Ground Light Brushed Stainless Steel, IP67, 3000K

Order Code: ZT3593984S

£189.99 Inc VAT (20%)


Description

Hoxton Outdoor 16.5W LED Recessed Ground Light Brushed Stainless Steel, IP67, 3000K Features Finish: Brushed Stainless Steel Material: Glass Height (cm) : 18.60 Diameter (cm) : 18.50 Lamp Type: INTEGRATED LED Number of Lights: 1 IP Rating: IP67 Kelvin: 3000K Lumens: 1550lm Dimmable: Non-dimmable Bulb Included: Yes Wattage (max) : 16.5W Weight (kg) : 2.10

See full description
Specifications for Hoxton Outdoor 16.5W LED Recessed Ground Light Brushed Stainless Steel, IP67, 3000K
  • Number of Lights
    1
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
  • Dimmable
    Non-dimmable
  • Height
    18.6cm
  • IP Rating
    IP67
  • Weight
    2.1kg
  • Lumens
    1550lm
  • Finish
    Brushed Stainless Steel
  • Material
    Glass
  • Diameter
    18.5cm
  • Maximum Wattage
    16.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome