Hoxton Outdoor Integrated Led Recessed Downlight Brushed Stainless Steel, IP67

Order Code: ZT3312811S

£149.99 Inc VAT (20%)


Description

Hoxton Outdoor Integrated LED Recessed Downlight Brushed Stainless Steel, IP67 | Features: Finish: Brushed Stainless Steel | Material: Glass Height (cm) : 15.80 | Diameter (cm) : 14.10 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP67 | Kelvin: 3000K | Lumens: 1000lm | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 13W | Weight (kg) : 1.25

See full description
Specifications for Hoxton Outdoor Integrated Led Recessed Downlight Brushed Stainless Steel, IP67
  • Diameter
    14.1cm
  • Product Type
    Recessed Downlight
  • IP Rating
    IP67
  • Bulb Included
    Yes
  • Dimmable
    Non-dimmable
  • Finish
    Brushed Stainless Steel
  • Maximum Wattage
    13W
  • Colour Temperature
    3000K
  • Lumens
    1000lm
  • Height
    15.8cm
  • Weight
    1.25kg
  • Number of Lights
    1
  • Material
    Glass
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome