Hoxton Outdoor Recessed Ground Light Cool White IP67 10.5W Matt Black Paint & Brushed Stainless Steel

Order Code: ZT3312806S

£149.99 Inc VAT (20%)


Description

Hoxton Outdoor Recessed Ground Light Cool White IP67 10.5W Matt Black Paint & Brushed Stainless Steel | Description: This is a recessed ground light made from stainless steel with a glass diffuser and benefits from having integrated LED. This strong and sturdy fitting can be driven over and is IK08 and IP67 rated, meaning it can withstand the elements. It also boasts an adjustable light head, allowing for it to be tilted to ensure precise light projection. Comes pre-wired with a 0.5m flex cable. | Features: Finish: Matt Black Paint & Brushed Stainless Steel, Material: Stainless Steel (304) & Glass, Height (cm) : 15.8, Diameter (cm) : 14.1, Projection (cm) : 0.45, Lamp Type: Integrated LED, Wattage: 10.5W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 4000, Lumens (L) : 1000

See full description
Specifications for Hoxton Outdoor Recessed Ground Light Cool White IP67 10.5W Matt Black Paint & Brushed Stainless Steel
  • Projection
    0.45cm
  • Bulb Included
    Yes
  • Product Type
    Recessed Ground Light
  • IP Rating
    IP67
  • Diameter
    14.1cm
  • Lumens
    1000lm
  • Colour Temperature
    4000K
  • Lamp Type
    Integrated LED
  • Height
    15.8cm
  • Dimmable
    No
  • Wattage
    10.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome