Ikonpro CCT 3000K/4000K 25MM IP67 0.75W Outdoor Recessed Ground Light Polished Stainless Steel

Order Code: ZT3948929S

£26.99 Inc VAT (20%)


Description

Ikonpro CCT 3000K/4000K 25MM IP67 0.75W Outdoor Recessed Ground Light Polished Stainless Steel | Features: Finish: Polished Stainless Steel & Clear Pc | Material: Stainless Steel, Polycarbonate | IP Rating: IP67 | Projection: 0.1cm | Diameter: 3.5cm | Lamp Type: Integrated LED | Bulb Included: Yes | Dimmable: No | Weight: 0.09kg | Wattage (max) : 0.75W

Specifications for Ikonpro CCT 3000K/4000K 25MM IP67 0.75W Outdoor Recessed Ground Light Polished Stainless Steel
  • Dimmable
    No
  • Diameter
    3.5cm
  • Projection
    0.1cm
  • Bulb Included
    Yes
  • Colour Temperature
    3000K/4000K
  • Lamp Type
    Integrated LED
  • IP Rating
    IP67
  • Maximum Wattage
    0.75W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome