IkonPRO Cct Led Outdoor Recessed Guide Clear 3000/4000K IP67

Order Code: ZT3313101S

£124.99 Inc VAT (20%)


Description

IkonPRO CCT LED Outdoor Recessed Guide Clear 3000/4000K IP67 | Features: Finish: Clear | Material: Stainless Steel (304) , Polycarbonate | IP Rating: IP67 | Projection: 0.1cm | Diameter: 3.5cm | Lamp Type: Integrated LED | No. of Lamps: 10 | Dimmable: No | Kelvin: 3000K, 4000K | Lumens: 280Lm | Wattage (max) : 10 x 0.75W

Specifications for IkonPRO Cct Led Outdoor Recessed Guide Clear 3000/4000K IP67
  • Diameter
    3.5cm
  • Lamp Type
    Integrated LED
  • Lumens
    280lm
  • Colour Temperature
    3000K, 4000K
  • Finish
    Clear
  • IP Rating
    IP67
  • No. of Lamps
    10
  • Projection
    0.1cm
  • Dimmable
    No
  • Wattage
    10 x 0.75W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome