Keenan Led Four-Way Outdoor Wall/Floor Light Nickel IP67

Order Code: ZT3323777S

£103.99 Inc VAT (20%)
£109.995% off


Description

Keenan LED Four-Way Outdoor Wall/Floor Light Nickel IP67 | Description: This is a range which offers various fittings to suit different settings. The fittings have a nickel finish which gives them a light and unobtrusive look. Available in three different styles; light emanating in one direction; two directions and four directions. The fittings can be mounted as outdoor wall lights, or as floor lights on decking etc. Mount these in groups for a great effect. Class three. IK08. Electrical gear and transformer NOT INCLUDED. | Features: Finish: Nickel, Material: Aluminium, Glass, IP Rating: IP67, Height (cm) : 1.5, Diameter (cm) : 7, Projection (cm) : 1.5, Lamp Type: INTEGRATED LED, Kelvin: 6500, Lumens: 80, Wattage (max) : 1, Weight (kg) : 0.1

See full description
Specifications for Keenan Led Four-Way Outdoor Wall/Floor Light Nickel IP67
  • Colour Temperature
    6500
  • Weight
    0.1kg
  • Maximum Wattage
    1
  • Diameter
    7cm
  • Finish
    Nickel
  • Height
    1.5cm
  • Material
    Aluminium
    Glass
  • Lumens
    80
  • IP Rating
    IP67
  • Product Type
    Outdoor Wall/Floor Light
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome