Keenan Led Two-Way Outdoor Wall/Floor Light Nickel IP67

Order Code: ZT3323747S

£103.99 Inc VAT (20%)
£109.995% off


Description

Keenan LED Two-Way Outdoor Wall/Floor Light Nickel IP67 | Description: This is a range which offers various fittings to suit different settings. The fittings have a nickel finish which gives them a light and unobtrusive look. Available in three different styles; light emanating in one direction; two directions and four directions. The fittings can be mounted as outdoor wall lights, or as floor lights on decking etc. Mount these in groups for a great effect. Class three. IK08. Electrical gear and transformer NOT INCLUDED. | Features: Finish: Nickel, Material: Aluminium, Glass, IP Rating: IP67, Height (cm) : 7, Diameter (cm) : 7, Projection (cm) : 1.5, Lamp Type: INTEGRATED LED, Wattage (max) : 0.8, Weight (kg) : 0.1, Class: 3 (Low Voltage) , Bulb Included: Yes

See full description
Specifications for Keenan Led Two-Way Outdoor Wall/Floor Light Nickel IP67
  • Projection
    1.5cm
  • Lamp Type
    Integrated LED
  • Product Type
    Outdoor Wall/Floor Light
  • Material
    Aluminium
    Glass
  • Bulb Included
    Yes
  • IP Rating
    IP67
  • Class
    3 (Low Voltage)
  • Finish
    Nickel
  • Maximum Wattage
    0.8W
  • Weight
    0.1kg
  • Height
    7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome