Kios 2 Outdoor Reccessed Ground 10x 0.45W Decking Lights, IP44

Order Code: ZT3314885S

£59.99 Inc VAT (20%)


Description

Kios 2 Outdoor Reccessed Ground 10x 0.45W Decking Lights, IP44 | Features: Finish: Polished Stainless Steel | Material: Polycarbonate | Diameter (cm) : 3.00 | Lamp Type: INTEGRATED LED | Number of Lights: 10 | IP Rating: IP44 | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 0.45W | Weight (kg) : 0.40

Specifications for Kios 2 Outdoor Reccessed Ground 10x 0.45W Decking Lights, IP44
  • Product Type
    Decking Lights
  • Material
    Polycarbonate
  • Bulb Included
    Yes
  • Dimmable
    Non-dimmable
  • IP Rating
    IP44
  • Weight
    0.4kg
  • Number of Lights
    10
  • Maximum Wattage
    0.45W
  • Finish
    Polished Stainless Steel
  • Lamp Type
    Integrated LED
  • Diameter
    3.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome