Kios 2 Outdoor Recessed Ground Light IP44 0.45W Polished Stainless Steel

Order Code: ZT3313055S

£53.99 Inc VAT (20%)


Description

Kios 2 Outdoor Recessed Ground Light IP44 0.45W Polished Stainless Steel | Description: The kit is the perfect solution for adding light to any outside space including decking areas and walkways; style and functionality combined with exceptionally low power consumption. This cost effective fitting is the ideal choice for any home. Buy in singles or multiples of 96 for a POS pallet. | Features: Finish: Polished Stainless Steel, Material: Stainless Steel (304) , Diameter (cm) : 3, Projection (cm) : 0.1, Lamp Type: Integrated LED, Wattage: 0.45W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 6500, Lumens (L) : 80

See full description
Specifications for Kios 2 Outdoor Recessed Ground Light IP44 0.45W Polished Stainless Steel
  • Projection
    0.1cm
  • Diameter
    3cm
  • Wattage
    0.45W
  • Colour Temperature
    6500K
  • Dimmable
    No
  • Finish
    Polished Stainless Steel
  • Lamp Type
    Integrated LED
  • Material
    Stainless Steel (304)
  • Lumens
    80lm
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome