Knightsbridge 230V IP65 0.6W Led Mini Ground Light comes with Three Interchangeable Heads - 3000K - LEDM06WW

Order Code: ZT3332817S

£43.99 Inc VAT (20%)


Description

Knightsbridge 230V IP65 0.6W LED Mini Ground Light comes with three Interchangeable Heads - 3000K - LEDM06WW | Description: Discreet in design, Knightsbridge's LED mini brushed chrome ground light, comes with 3 interchangeable heads.

- Supplied 2M 2 x 1.0mm rubber cable
- Fitting comes with 3 x interchangeable heads in Chrome finish
- Mains power, no need for a transformer

3000K, Warm White | Features: Finish: Brushed Steel, Material: Stainless steel, IP Rating: IP65, Diameter: 3.8cm, Bulb Included: Yes, Dimmable: No, Kelvin: 3000K - Warm White, Lumens: 25lm, Weight: 0.17kg, Wattage (max) : 0.6W

See full description
Specifications for Knightsbridge 230V IP65 0.6W Led Mini Ground Light comes with Three Interchangeable Heads - 3000K - LEDM06WW
  • Dimmable
    No
  • Material
    Stainless Steel
  • Weight
    0.17kg
  • Diameter
    3.8cm
  • Voltage
    230V
  • Colour
    Brushed Steel
  • Product Type
    LED Mini Ground Light
  • Bulb Included
    Yes
  • Colour Temperature
    3000K - Warm White
  • IP Rating
    IP65
  • Maximum Wattage
    0.6W
  • Lumens
    25lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome