LED 1 Light Outdoor Drive, Walkover Light Graphite IP67

Order Code: ZT3313188S

£199.99 Inc VAT (20%)


Description

LED 1 Light Outdoor Drive, Walkover Light Graphite IP67 | Description: Perfect for lighting up a pool, drive or garden the LED 1-Light Graphite Outdoor Drive/Walkover Light are designed to add brilliant light to your world. The graphite finish is easy to coordinate with your plan while the walkover style is perfect for clear light and inconspicuous style. | Features: Finish: Graphite, IP Rating: IP67, Height (cm) : 14, Diameter (cm) : 13, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 188, Wattage (max) : 7, Bulb Included: Yes

See full description
Specifications for LED 1 Light Outdoor Drive, Walkover Light Graphite IP67
  • Number of Lights
    1
  • Lamp Type
    LED
  • Diameter
    13cm
  • Bulb Included
    Yes
  • Height
    14cm
  • Finish
    Graphite
  • Maximum Wattage
    7
  • Lumens
    188
  • Colour Temperature
    3000
  • IP Rating
    IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome