LED 3 Light Recessed Outdoor Pathway Ground Light Stainless Steel IP67

Order Code: ZT3313713S

£69.99 Inc VAT (20%)


Description

LED 3 Light Recessed Outdoor Pathway Ground Light Stainless Steel IP67 | Description: This Stainless Steel 3 LED Outdoor Pathway Walkover Glass Light is great for leading the way at night. The circular floor fitting features three white LED lights and the latest energy saving LED technology to light your drive, patio and pathways at night. And it is IP67 rated and fully watertight to protect against the elements. | Features: Finish: Stainless Steel, Material: Glass, IP Rating: IP67, Height (cm) : 14.5, Length (cm) : 14, No. of Lights: 3, Lamp Type: LED, Kelvin: 6000, Lumens: 324, Wattage (max) : 1, Weight (kg) : 0.5, Class: 2 (Double Insulated)

See full description
Specifications for LED 3 Light Recessed Outdoor Pathway Ground Light Stainless Steel IP67
  • Number of Lights
    3
  • Finish
    Stainless Steel
  • Lamp Type
    LED
  • Lumens
    324
  • Height
    14.5cm
  • Class
    2 (Double Insulated)
  • IP Rating
    IP67
  • Length
    14cm
  • Maximum Wattage
    1
  • Colour Temperature
    6000
  • Material
    Glass
  • Weight
    0.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome