LED 9 Light Walkover Recessed Light Stainless Steel, White IP68

Order Code: ZT3310511S

£149.99 Inc VAT (20%)


Description

LED 9 Light Walkover Recessed Light Stainless Steel, White IP68 | Description: Add helpful light to an outdoor space with LED 9-Light Stainless Steel Recessed Walkover Lights. Perfect for enjoying your garden when evening falls, this recessed light has a low profile stainless steel finish and it emits clear white light perfect for safe and beautiful illumination. | Features: Finish: White LED's, Stainless Steel, IP Rating: IP68, Diameter (cm) : 9, No. of Lights: 9, Lamp Type: LED, Kelvin: 6000, Lumens: 37, Wattage (max) : 1.5, Bulb Included: Yes

See full description
Specifications for LED 9 Light Walkover Recessed Light Stainless Steel, White IP68
  • Diameter
    9cm
  • Number of Lights
    9
  • Maximum Wattage
    1.5
  • Colour Temperature
    6000K
    6000
  • IP Rating
    IP68
  • Lumens
    37
  • Bulb Included
    Yes
  • Finish
    White
  • Material
    Stainless Steel
  • Lamp Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome