Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
LED Kit Rcsd Round 3 x WHT LED 10 x 0.21W 240V Polished SS IP67
By Saxby
Order Code:
ZT5031157S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/recessed-floor-and-decking-lights/led-kit-rcsd-round-3-x-wht-led-10-x-0-21w-240v-polished-ss-ip67/p/ZT5031157S
Add to quotation
View all Recessed Floor & Decking Lights
Description
Saxby LED KIT RCSD ROUND 3XWHT LED 10X0.21W 240V PLSHD SS IP67 Decking Lights 13889
Specifications
Specifications for LED Kit Rcsd Round 3 x WHT LED 10 x 0.21W 240V Polished SS IP67
Housing Material
Stainless Steel
Colour Temperature
7500 - 7500 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome