LED Outdoor Walkover Light Stainless Steel IP67

Order Code: ZT3312713S

£179.99 Inc VAT (20%)


Description

LED Outdoor Walkover Light Stainless Steel IP67 | Description: Turn your outdoor space into something magnificent with the help of brilliant light and the LED Stainless Steel Outdoor Walkover Light is just the fixture to help. Designed with a low profile and finished in good-looking stainless steel this fixture is perfect as an element for layering your outdoor lights. | Features: Finish: Stainless Steel, IP Rating: IP67, Depth (cm) : 12, Diameter (cm) : 10, No. of Lights: 3, Lamp Type: LED, Kelvin: 6000, Lumens: 286, Wattage (max) : 3, Bulb Included: Yes

See full description
Specifications for LED Outdoor Walkover Light Stainless Steel IP67
  • Lamp Type
    LED
  • Lumens
    286
  • Diameter
    10cm
  • Bulb Included
    Yes
  • IP Rating
    IP67
  • Finish
    Stainless Steel
  • Number of Lights
    3
  • Colour Temperature
    6000
  • Maximum Wattage
    3W
  • Depth
    12cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome