LED Round Recessed Outdoor Ground Light Matt Nickel IP67 - FARO71498N

Order Code: ZT3326307S

£179.99 Inc VAT (20%)


Description

LED Round Recessed Outdoor Ground Light Matt Nickel IP67 | Description: This collection uses high power LED light to add a bright beam of light to the outdoor area. The fittings are highly durable, made of stainless steel. Available in square or round shapes, you can choose the best one for your setting. Each fitting has a choice of light colour; warm or cool. The fittings include a recess mounting box and driver. Class one. The fitting is designed to withstand up to 1000kg of weight on top of it. Shock resistance: IK08. Sea side suitable. See instructions for maintenance of Stainless steel fittings. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP67, Height (cm) : 10, Depth (cm) : 6.5, Diameter (cm) : 10, Lamp Type: HIGH POWER LED, Kelvin: 3000, Lumens: 40, Wattage (max) : 3, Weight (kg) : 0.8

See full description
Specifications for LED Round Recessed Outdoor Ground Light Matt Nickel IP67 - FARO71498N
  • Colour Temperature
    3000
  • IP Rating
    IP67
  • Depth
    6.5cm
  • Maximum Wattage
    3
  • Lamp Type
    HIGH POWER LED
  • Weight
    0.8kg
  • Lumens
    40
  • Height
    10cm
  • Finish
    Matt Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome