Lio 1 Light Outdoor Recessed Spotlight Matt Nickel IP67

Order Code: ZT3326085S

£134.99 Inc VAT (20%)


Description

Lio 1 Light Outdoor Recessed Spotlight Matt Nickel IP67 | Description: This is a fitting which will match any style and colour scheme. The fitting is the ideal choice for an additional beam of light without interfering with the look of the area. The GX53 lamp is included. Class one. Recess mounting box included. Sea side suitable. Shock resistance: IK08. The fitting is designed to withstands weights up to 2000kg. See instructions for maintenance of stainless steel products. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP67, Height (cm) : 12, Depth (cm) : 6.5, Diameter (cm) : 12, No. of Lights: 1, Lamp Type: GX53, Kelvin: 4000, Lumens: 330, Wattage (max) : 6

See full description
Specifications for Lio 1 Light Outdoor Recessed Spotlight Matt Nickel IP67
  • Lumens
    330
  • No. of Lights
    1
  • Maximum Wattage
    6
  • Depth
    6.5cm
  • Finish
    Matt Nickel
  • Height
    12cm
  • Lamp Type
    GX53
  • IP Rating
    IP67
  • Colour Temperature
    4000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome