Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Lumin Recsd Square Decking LED 3000K IP65 0.8W 240V 22LM STN
By KSR Lighting
Order Code:
ZT5061693S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/recessed-floor-and-decking-lights/lumin-recsd-square-decking-led-3000k-ip65-0-8w-240v-22lm-stn/p/ZT5061693S
Add to quotation
View all Recessed Floor & Decking Lights
Description
KSR Lighting LUMIN RECSD SQUARE DECKING LED 3000K IP65 0.8W 240V 22LM STN Montoro KSR1331WW
Specifications
Specifications for Lumin Recsd Square Decking LED 3000K IP65 0.8W 240V 22LM STN
Width
48mm
IP Rating
IP65
Housing Material
Stainless Steel
Colour Temperature
3000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome