Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Luminaire Recessed Decking Kit LED 3000K 3 x 0.1W SS
By KSR Lighting
Order Code:
ZT5075559S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/recessed-floor-and-decking-lights/luminaire-recessed-decking-kit-led-3000k-3-x-0-1w-ss/p/ZT5075559S
Add to quotation
View all Recessed Floor & Decking Lights
Description
KSR Lighting LUMINAIRE RECESSED DECKING KIT LED 3000K 3X0.1W SS Cabello KSR1333W/W
Specifications
Specifications for Luminaire Recessed Decking Kit LED 3000K 3 x 0.1W SS
Colour Temperature
3000 - 3000 K
Diameter
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome