Moal Double Outdoor Led Recessed Ground Light Cement IP65 8.2W 3000K

Order Code: ZT3310331S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Moal Double Outdoor LED Recessed Ground Light Cement IP65 8.2W 3000K | Features: Finish: Cement | Material: Aluminium | Width (cm) : 19.00 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: LED warm-white 3000K | Lumens: 24lm | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 8.2W

Specifications for Moal Double Outdoor Led Recessed Ground Light Cement IP65 8.2W 3000K
  • Finish
    Cement
  • Lamp Type
    Integrated LED
  • IP Rating
    IP65
  • Material
    Aluminium
  • Wattage
    8.2W
  • Lumens
    24lm
  • Width
    19.0cm
  • Dimmable
    Non-dimmable
  • Number of Lights
    1
  • Bulb Included
    Yes
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome