Pathlux Outdoor Led Coastal Ground 2-Way Path Light IP67 52LM 4.5W 3000K

Order Code: ZT3325326S

£94.99 Inc VAT (20%)


Description

Pathlux Outdoor LED Coastal Ground 2-Way Path Light IP67 52LM 4.5W 3000K | Description: This stylish and practical recessed pathlight provides a two-way beam of light for highlighting paths and driveways, perfect for homes or hospitality venues. Hard-wearing and weatherproof, the die-cast aluminium body and aluminium dome bezel makes it suitable for coastal areas, and H2O STOP technology provides additional protection against moisture ingress through the electrical cables. | Features: Finish: Brushed Aluminium, Material: Die cast Aluminium with Aluminium Dome Bezel, IP Rating: IP67, Depth (cm) : 10.5, Diameter (cm) : 8.8, Lamp Type: LED, Kelvin: 3000, Lumens: 52, Dimmable: Non-dimmable, Wattage (max) : 4.5W, Driver Included: Yes

See full description
Specifications for Pathlux Outdoor Led Coastal Ground 2-Way Path Light IP67 52LM 4.5W 3000K
  • Diameter
    8.8cm
  • Lamp Type
    LED
  • Finish
    Brushed Aluminium
  • Maximum Wattage
    4.5W
  • Colour Temperature
    3000
  • Depth
    10.5cm
  • IP Rating
    IP67
  • Lumens
    52
  • Dimmable
    Non-dimmable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome