Pathlux Outdoor Led Coastal Ground Uplight IP67 800LM 10.2W 3000K 35 Deg Beam Angle

Order Code: ZT3325479S

£109.99 Inc VAT (20%)


Description

Pathlux Outdoor LED Coastal Ground Uplight IP67 800LM 10.2W 3000K 35 deg Beam Angle | Description: This stylish and practical recessed uplight provides a striking wash of light for highlighting trees, walls and other outdoor features. Perfect for gardens and driveways in homes or hospitality venues. Hard-wearing and weatherproof, the die-cast aluminium body and 316L stainless steel bezel makes it suitable for coastal areas, and H2O STOP technology provides additional protection against moisture ingress through the electrical cables. | Features: Finish: Stainless Steel, Material: Die Cast Aluminium, IP Rating: IP67, Depth (cm) : 12.8, Diameter (cm) : 12.5, Lamp Type: LED, Kelvin: 3000, Lumens: 800, Dimmable: Non-dimmable, Wattage (max) : 10.2W, Beam Angle: 35, Driver Included: Yes

See full description
Specifications for Pathlux Outdoor Led Coastal Ground Uplight IP67 800LM 10.2W 3000K 35 Deg Beam Angle
  • Material
    Die Cast Aluminium
  • Maximum Wattage
    10.2W
  • Finish
    Stainless Steel
  • Dimmable
    Non-dimmable
  • Depth
    12.8cm
  • Lamp Type
    LED
  • Lumens
    800
  • IP Rating
    IP67
  • Colour Temperature
    3000
  • Diameter
    12.5cm
  • Beam Angle
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome