Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Pillar Outdoor Recessed Ground Light Clear Glass IP65
By Netlighting
Order Code:
ZT3948293S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/recessed-floor-and-decking-lights/pillar-outdoor-recessed-ground-light-clear-glass-ip65/p/ZT3948293S
Add to quotation
View all Recessed Floor & Decking Lights
Description
Pillar Outdoor Recessed Ground Light Clear Glass IP65
Specifications
Specifications for Pillar Outdoor Recessed Ground Light Clear Glass IP65
Product Type
Recessed Ground Light
Material
Clear Glass
IP Rating
IP65
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome