Pillar Outdoor Square IP65 50W Polished Stainless Steel & Clear Glass

Order Code: ZT3325101S

£39.99 Inc VAT (20%)


Description

Pillar Outdoor Square IP65 50W Polished Stainless Steel & Clear Glass | Description: This is a recessed outdoor light constructed from stainless steel (304) with a glass diffuser. A robust item, built to last and suitable for walkover applications. Available in square and round options. | Features: Finish: Polished Stainless Steel & Clear Glass, Material: Stainless Steel (304) & Glass, IP Rating: IP65, Height (cm) : 15, Projection (cm) : 0.5, Lamp Type: GU10, Wattage: 50W, Bulb Included: No, Dimmable, Weight (kg) : 0.789

See full description
Specifications for Pillar Outdoor Square IP65 50W Polished Stainless Steel & Clear Glass
  • Height
    15cm
  • Dimmable
    Yes
  • Bulb Included
    No
  • IP Rating
    IP65
  • Product Type
    Recessed Outdoor Light
  • Lamp Type
    GU10
  • Wattage
    50W
  • Weight
    0.79kg
  • Projection
    0.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome