Rexel Outdoor Led Outdoor Ground Light Urban Grey 296lm 3000K IP67

Order Code: ZT3311138S

£369.99 Inc VAT (20%)
£399.997.5% off


Description

Rexel Outdoor LED Outdoor Ground Light Urban Grey 296lm 3000K IP67 | Features: Finish: Urban grey | Material: Aluminium | IP Rating: IP65/IP67 | Height (cm) : 7.5 | Length (cm) : 18.2 | Width (cm) : 18.2 | Lamp Type: LED | Kelvin: LED warm-white 3000K | Lumens: 296 | Wattage (max) : 5.5 | Bulb Included: Yes

Specifications for Rexel Outdoor Led Outdoor Ground Light Urban Grey 296lm 3000K IP67
  • Finish
    Urban Grey
  • Lamp Type
    LED
  • Length
    18.2cm
  • Maximum Wattage
    5.5
  • Colour Temperature
    3000K
  • Bulb Included
    Yes
  • IP Rating
    IP65/IP67
  • Lumens
    296
  • Product Type
    Outdoor Ground Light
  • Material
    Aluminium
  • Height
    7.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome