Round Stainless Steel Walkover Ground Light with Half-Lip Cover, IP65 230V

Order Code: ZT3315065S

£89.99 Inc VAT (20%)


Description

Round Stainless Steel Walkover Ground Light with Half-Lip Cover, IP65 230V | Description: IP65 230v Round Stainless Steel Ground Fitting with Half-Lip Cover.

GU10 230v 35W max lampholder. GU10 35W lamp (not supplied with fitting - product code GU10-35 or GU10-35L) Grade 304 stainless steel. Compression gland in base of fitting pre-wired with 150mm 3core 1mm2 H05RN-F cable. Ground recessed. Dimmable. Made of 304 Stainless steel. | Features: Finish: Stainless Steel, Material: Polycarbonate, Material: 304 Stainless Steel, IP Rating: IP65, Diameter (cm) : 88, Projection (cm) : 2.9, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 35, Bulb Included: No, Weight (kg) : 0.775, Cut-out Diameter (cm) : 6.5cm with sleeve 7cm, Recess Depth (cm) : 1.9, Cable Length (cm) : 0.2m, Number of Lights: 1 & 2 Light, Voltage: 230: 19: 1

See full description
Specifications for Round Stainless Steel Walkover Ground Light with Half-Lip Cover, IP65 230V
  • IP Rating
    IP65
  • Lamp Type
    GU10
  • Maximum Wattage
    35
  • Diameter
    88cm
  • Finish
    Stainless Steel
  • Material
    Polycarbonate
    304 Stainless Steel
  • Cable Length
    0.2mcm
  • Projection
    2.9cm
  • Weight
    0.78kg
  • Cut-out Diameter
    6.5 with sleeve 7cm
  • Dimmable
    Yes with Dimmable Bulbs
  • Voltage
    230
  • No. of Lights
    1
  • Recess Depth
    1.9cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome