Salt Led Outdoor Recessed Spotlight Matt Nickel IP67

Order Code: ZT3324145S

£309.99 Inc VAT (20%)


Description

Salt LED Outdoor Recessed Spotlight Matt Nickel IP67 | Description: This is made of stainless steel, with a matt nickel finish. The fitting has a simple design, keeping it unobtrusive. At the same time, the fitting will provide a strong beam of light to increase the safety of the outdoor area. The fitting is suitable for mounting near the coast. with its high IP rating and shock resistance level of IK08, this fitting is of durable quality. The fitting is designed to withstand a weight up to 2000kg. Recess mounting box included. See instructions for maintenance of stainless steel products. | Features: Finish: Matt Nickel, Material: 316 Stainless steel, Glass, IP Rating: IP67, Height (cm) : 18, Depth (cm) : 12.2, Diameter (cm) : 18, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 500, Wattage (max) : 9, Weight (kg) : 1.8

See full description
Specifications for Salt Led Outdoor Recessed Spotlight Matt Nickel IP67
  • Depth
    12.2cm
  • Product Type
    Recessed Spotlight
  • Weight
    1.8kg
  • Maximum Wattage
    9
  • Height
    18cm
  • IP Rating
    IP67
  • Finish
    Matt Nickel
  • Lumens
    500
  • Colour Temperature
    3000
  • Lamp Type
    INTEGRATED LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome